Beli a caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Popular Calipers (Jangka Sorong)
    Mulai

    Rp789.900

    Shinwa Rules Popular Calipers (Jangka Sorong)
    atribut:
    • Depth bar (with and without): Yes
    • Material: stainless
    • Minimum Scale: 0.05mm
  2. Insize Digital Blade Caliper (Jangka Sorong)
    Mulai

    Rp4.399.900

    Insize Digital Blade Caliper (Jangka Sorong)
    Deskripsi:
    Digital Blade Caliper> The blade jaws fit into small grooves> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
    atribut:
    • Range: 0-300 mm
    • Accuracy: +/- 0.04 mm
  3. Shinwa Rules Outside Caliper
    Mulai

    Rp129.900

    Shinwa Rules Outside Caliper
    atribut:
    • Volume: 1 unit
  4. monotaro Digital Caliper (Jangka Sorong)
    BARU
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  5. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  6. KO-KEN Impact Socket 18104M
    Mulai

    Rp1.699.900

    KO-KEN Impact Socket 18104M
    atribut:
    • Outlet Corner: 1inch
    • Socket Form: 6 corners
  7. Daytona Nissin Radial Brake Master Cylinder (Vertical Type f 19)
    Mulai

    Rp3.899.900

    Daytona Nissin Radial Brake Master Cylinder (Vertical Type f 19)
    atribut:
    • Handle Diameter: 22.2φ mm Dedicated
    • Color: Body: black, Short Lever: Bafukuria
    • Size: (Banjo) M10xP1.25
    • Compatible Size: (Attachable mirror volts) M10xP1.25
  8. Daytona Spacer (for Radial Clutch Mc)
    Mulai

    Rp66.900

    Daytona Spacer (for Radial Clutch Mc)
    atribut:
    • Compatible: For radial clutch master cylinder (vertical type)
    • Dimension: φ 12xφ 6.5x5.5mm
  9. Daytona F Master Cylinder 11mm (AJ Short Lever)
    Mulai

    Rp2.299.900

    Daytona F Master Cylinder 11mm (AJ Short Lever)
    atribut:
    • Main Compatible Vehicle: XJR1300 2007-2017 model year: fit up to 11 years
  10. Daytona Hyper Pad
    Mulai

    Rp349.900

  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  13. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
Daftar Harga a caliper Terbaru March 2026
Shinwa Rules Popular Calipers (Jangka Sorong)Rp789.900
Insize Digital Blade Caliper (Jangka Sorong)Rp4.399.900
Shinwa Rules Outside CaliperRp129.900
monotaro Digital Caliper (Jangka Sorong)Rp529.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp439.900
KO-KEN Impact Socket 18104MRp1.699.900
Daytona Nissin Radial Brake Master Cylinder (Vertical Type f 19)Rp3.899.900
Daytona Spacer (for Radial Clutch Mc)Rp66.900
Daytona F Master Cylinder 11mm (AJ Short Lever)Rp2.299.900
Daytona Hyper PadRp349.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)